Beli mcb 3 phase di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- SIEMENS Miniature Circuit Breaker 3P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 3-Poles
- Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit)atribut:
- Breaking Capacity (kA): 10
- Frequency (Hz): 50/60
- Tripping Curve: C
- MCB Frame: NXB-63
- Compliant standard: IEC60898-1
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 4.5
- Trip Unit Technology: Thermal-Magnetic
- Hannochs Miniature Circuit Breaker 1P (MCB)Deskripsi:Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.atribut:
- Voltage (V): 230/400
- Schneider Electric Circuit Breaker EasyPact CVS400F (Pemutus Sirkuit)atribut:
- Device Application: Distribution
- Product or Component Type: Circuit Breaker
- Range of Product: Easypact CVS400-630
- MASKO MCB MW 3P (MCB/Pemutus Sirkuit)atribut:
- Number of Poles: 3
- Breaking Capacity (kA): 4.5
- Chint MCB Box Electrical Panel (Kotak MCB)atribut:
- Color: White
- Material: Plastic pure 100% ABS
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric MCB Box Domae (MCB Enclosure/Kotak MCB)atribut:
- Depth (mm): 92
- Height (mm): 222
- Number of Lines: 1
- Boss Miniature Circuit Breaker (MCB/Pemutus Sirkuit)atribut:
- Rated Capacity (V): Phase to Neutral 230/240 / Phase to Phase 400/415
- Standard: EN 60898/ EN 60947-2/ KEMA/ SEMCO/SNI/CE/ROH5
- Frequency (Hz): 50/60
- Calibration Temperature (°C): 30
- Characteristics: B Curve / C Curve / D Curve Capacity
- Electrical Endurance: 8000
- Flexible Conductor (mm²): 16 Maximum
- Mechanical Endurance: 20000
- Rigid Conductor (mm²): 25 Maximum
- Standards: EN 60898 / EN 60947-2 / KEMA / SEMCO / SNI / CE / ROHS
- ABB Miniature Circuit Breaker 3P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 3
- ABB Installation ContactorDeskripsi:The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.atribut:
- Pollution Degree: 3
- Degree of Protection: IP20
- Number of Auxiliary Contacts NC: 0
- Number of Auxiliary Contacts NO: 0
- Product Height (mm): 85
- Fort Distribution MCB Box (Kotak MCB/MCB Enclosure)atribut:
- Material: Full ABS
- Protection : IP40
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- Heles Presto MCB Box 4 Group Flush Mounted - Inbow (Kotak MCB)Deskripsi:Rumah mcb tanam/ inbow dengan tutup transparant dan dudukan mcbatribut:
- Color: White
- Material: Polycarbonate
- Dimensions (mm): 150x187x88
- Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)atribut:
- Device Application: Motor
- Poles Description: 3P
- Product Name: TeSys GV2
- Product or Component Type: Circuit Breaker
- Range: TeSys
- Schneider Electric Circuit Breaker EasyPact CVS100F (Pemutus Sirkuit)atribut:
- Range of Product: Easypact CVS100-250
- Product or Component Type: Circuit Breaker
- Device Application: Distribution
- Protected Poles Description: 3d
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
Daftar Harga mcb 3 phase Terbaru October 2026
| Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB) | Rp599.900 |
| SIEMENS Miniature Circuit Breaker 3P (MCB) | Rp219.900 |
| Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit) | Rp81.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (Pemutus Sirkuit/MCB) | Rp109.900 |
| Broco Miniature Circuit Breaker 3P (MCB) | Rp149.900 |
| Hannochs Miniature Circuit Breaker 1P (MCB) | Rp45.900 |
| Schneider Electric Circuit Breaker EasyPact CVS400F (Pemutus Sirkuit) | Rp4.899.900 |
| MASKO MCB MW 3P (MCB/Pemutus Sirkuit) | Rp169.900 |
| Chint MCB Box Electrical Panel (Kotak MCB) | Rp82.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/luP103102786-11.jpg)
/P103145727-1.jpg)
/2gP109165088-1.jpg)
/hkP105283632-10.jpg)
/P102058206-1.jpg)
/8dP105194301-1.jpg)
/onP101553887-4.jpg)
/8uP107626318-1.jpg)
/P102045787-1.jpg)
/bpP103102421-11.jpg)
/l9P103105765-3.jpg)
/irP109192675-1.jpg)
/laP103197766-1.jpg)

/pzP103843935-1.jpg)
/chP103102449-49.jpg)
/goP106247600-1.jpg)
/3fP103116123-42.jpg)
/7rP103105279-11.jpg)
/lfP106390771-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)